Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Angle grinder WEP800

For detailed information, other images and documents, please select individual articles from the following table.

Angle grinder WEP800

Tool suitable for cutting and roughing materials and stone without the use of water.

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 800 375 390

Prices for customers after login

Consistent performance and speed.


  • 800 W motor.

  • Motor with dual anti-abrasion protection.

  • Brushes are easily accessible without having to dismantle the tool.


Compact, ergonomic and safe design.


  • Optimal balance and compact design.

  • Auxiliary handle with two positions.

  • Safety slide control.

  • Spindle lock button for disc replacement.

  • Weighs 1.7 kg
Notice

Never use the tool if the electrical cable is damaged. Never charge the tool using an electrical cable. Never use the tool for polishing work. Never use the machine in conjunction with accessories that were not designed to be used with the tool. Never use damaged discs. Never place your hands near the disc when the tool is in use. Never use cutting or grinding discs that require water cooling. Never use this tool in contact with water. Never use without protection.

All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.